Shop All Circuit Breakers
Sensata
Circuit Breaker, LELBX Series 30A, 1 Pole
Mfr # LELBXK1-36201-30-V
Zoro # G005809315
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELBX
- Amps 30A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELBXK1-36201-30-V
- Zoro # G005809315
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELBX |
Amps | 30A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK INDUCTIVE PROXIMITY SENSOR, IM1820NPSZC1 (6027519)
- LEVITON Straight Blade Plug (8215-PLC)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- SQUARE D Pwr Dist Block, 150A, 3P, 2/0 - 6AWG, 600VAC (9080LBA362106)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 2 Pole, 347/600V AC, B Curve (BDA260201)
- EATON Molded Case Circuit Breaker, ED Series 150A, 3 Pole, 240V AC (ED3150)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW22OO)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 100A, 3 Pole, 600V AC (FXD63B100)
- EATON Circuit Breaker, PDD Series 175A, 3 Pole, 240V AC, A Curve (PDD23G0175TFFL)
- Sensata Circuit Breakers