Shop All Circuit Breakers
Sensata
Circuit Breaker, LELBX Series 20A, 3 Pole
Mfr # LELBXK111-40826-20-V
Zoro # G505809549
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELBX
- Amps 20A
- Number of Poles 3
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELBXK111-40826-20-V
- Zoro # G505809549
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Depth | 2.691 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELBX |
Amps | 20A |
Number of Poles | 3 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 100A, 250V AC, Indicating (TR100RID)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Screw On (A606SC)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, Not Rated, C Curve (FAZ-C10/2-NA-DC)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 2 Pole, 120/240V AC (QOB290)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 3 Pole, 400V AC, B Curve (5SY43106)
- GE Miniature Circuit Breaker, THQB Series 35A, 2 Pole, 120/240V AC (THQB2135)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- Sensata Circuit Breakers