Shop All Circuit Breakers
Sensata
Circuit Breaker, LELBX Series 15A, 3 Pole
Mfr # LELBXK111-39748-15-V
Zoro # G505809440
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELBX
- Amps 15A
- Number of Poles 3
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELBXK111-39748-15-V
- Zoro # G505809440
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Depth | 2.691 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELBX |
Amps | 15A |
Number of Poles | 3 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M059)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DU323RB)
- SCHNEIDER ELECTRIC Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A (XB5PUSB3)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (8536SBO2V03H30)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFI)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- SQUARE D Molded Case Circuit Breaker, HLL Series 150A, 3 Pole, 600V AC (HLL36000S15)
- DAIDO Daido PE2560 No. 25-60 Chain Breaker (483701)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 100A, 3 Pole, 240V AC (ED23B100)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, C Series 150A, 3 Pole, 600V AC (HFD3150S)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250CP)
- Sensata Circuit Breakers