Shop All Circuit Breakers
Sensata
Circuit Breaker, LELB Series 80A, 1 Pole
Mfr # LELB1-39007-80-V
Zoro # G505809174
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELB
- Amps 80A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELB1-39007-80-V
- Zoro # G505809174
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELB |
Amps | 80A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- HALEX 1 IN EMT ONE HOLE STRAP 4/BG (26153)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- FUJI Molded Case Circuit Breaker, 15A, 3 Pole, 600V AC (BU-FHB3015)
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36250)
- EATON Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 277/480V AC, B Curve (BDA34020Y)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, C Curve (FAZ-C6/3-NA)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250)
- Sensata Circuit Breakers