Shop All Circuit Breakers
Sensata
Circuit Breaker, LELB Series 63A, 1 Pole
Mfr # LELB1-39007-63-V
Zoro # G605809180
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELB
- Amps 63A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELB1-39007-63-V
- Zoro # G605809180
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELB |
Amps | 63A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR448)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO43V02)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS11B)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B02000S01)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 125A, 2 Pole, 347/600V AC, B Curve (BDA261252)
- GE Miniature Circuit Breaker, THQB Series 50A, 1 Pole, 120/240V AC (THQB1150)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO3301021)
- DAYTON Circuit Breaker, NDB2-63 D20/3 Series 20A, 3 Pole, 480V AC, D Curve (5ZVG0)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370VH)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140CP)
- Sensata Circuit Breakers