Shop All Circuit Breakers
Sensata
Circuit Breaker, LELB Series 60A, 1 Pole
Mfr # LELB1-1REC5-52-60.0-1-01-V
Zoro # G605809005
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELB
- Amps 60A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELB1-1REC5-52-60.0-1-01-V
- Zoro # G605809005
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELB |
Amps | 60A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Aluminum, 14 Gauge, Standard (FS-500SS AL 12.00)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- POWER FIRST 5.9" L Intermediate Cable Tie YL PK 100 (36J210)
- WESTEK 200W PlugIn TouchDimmer (6004B)
- SUPERIOR ELECTRIC 20A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE20OLS)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- SIEMENS Circuit Breaker, 50A, 2 Pole, 120/240V AC (QF250A)
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215H)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- Sensata Circuit Breakers