Shop All Circuit Breakers
Sensata
Circuit Breaker, LELB Series 60A, 1 Pole
Mfr # LELB1-1REC4-51-60.0-1-01-V
Zoro # G605809029
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELB
- Amps 60A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELB1-1REC4-51-60.0-1-01-V
- Zoro # G605809029
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELB |
Amps | 60A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2320)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- ORBIT 4S INDUSTRIAL COVER -DUPLEX RECEPTACLE (4402)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole (ITED120)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC, A Curve (QOB115GFI)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130)
- GE CURRENT Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 2x1 Pole, 120V AC (6797039)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- Sensata Circuit Breakers