Shop All Circuit Breakers
Sensata
Circuit Breaker, LELB Series 40A, 1 Pole
Mfr # LELB1-39007-40-V
Zoro # G005809193
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELB
- Amps 40A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELB1-39007-40-V
- Zoro # G005809193
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELB |
Amps | 40A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (A6N64)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37093271)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- SQUARE D Combination Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DFC)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 1 Pole, 277V AC (BQD120)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- SQUARE D Molded Case Circuit Breaker, BDL Series 90A, 3 Pole, 347/600V AC, B Curve (BDL36090)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100CP)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 2 Pole, 600V AC (JDA262002)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H5283)
- Sensata Circuit Breakers