Shop All Circuit Breakers
Sensata
Circuit Breaker, LELB Series 10A, 1 Pole
Mfr # LELB1-1REC4-39500-10-V
Zoro # G605809067
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELB
- Amps 10A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELB1-1REC4-39500-10-V
- Zoro # G605809067
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELB |
Amps | 10A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- OMRON 24V-Dc Plug-In Relay (G7SA-3A1B)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 2 Pole, 120/240V AC (B250)
- SIEMENS Miniature Circuit Breaker, BQH Series 20A, 1 Pole, 120V AC (BQ1B020H)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, B Curve (M9F21310)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F42110)
- GE Miniature Circuit Breaker, THQB Series 35A, 3 Pole, 240V AC (THQB32035)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 1 Pole, 120/240V AC (B150)
- Sensata Circuit Breakers