Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 90A, 2 Pole
Mfr # LELK11-40460-90-V
Zoro # G605809357
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Amps 90A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELK11-40460-90-V
- Zoro # G605809357
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.490 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 90A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- FUNCTIONAL DEVICES-RIB Split Core, Fix Current Switch, .50-150 A (RIBXG21TF)
- SOUTHWIRE Coleman Cable Yellow Jacket Indoor 2 ft. L Yellow Triple Outlet Cord 12/3 SJTW (2814)
- ZORO SELECT Locking Plug, Silver, 125/250VAC, 50A (6365CR)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240)
- EATON Molded Case Circuit Breaker, HFD Series 25A, 3 Pole, 600V AC (HFD3025)
- GE Molded Case Circuit Breaker, TEY Series 60A, 2 Pole, 277/480V AC (TEY260)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, D Curve (M9F43215)
- Sensata Circuit Breakers