Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 90A, 2 Pole
Mfr # LELK11-1-52-90.0-01-V
Zoro # G205809252
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LEL
- Amps 90A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELK11-1-52-90.0-01-V
- Zoro # G205809252
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.490 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 90A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Automotive Fuse, ATC Series, 10A, Not Rated (11333)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/8" Inside Diameter - 25' Long Spool - Ogre (PET0.38-25-OG)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- GE Molded Case Circuit Breaker, TEYD Series 40A, 1 Pole, 277/480V AC (TEYD1040B)
- SQUARE D Molded Case Circuit Breaker, HDL Series 100A, 3 Pole, 600V AC (HDL36100)
- EATON Molded Case Circuit Breaker, HFD Series 125A, 3 Pole, 600V AC (HFD3125)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 50A, 1 Pole, 125V AC, Medium Curve (AA1-B0-34-650 -5D1-I)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- FEDERAL PIONEER Molded Case Circuit Breaker, 30A, 3 Pole, 600V AC (CE3030N)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 2 Pole, 120/240V AC (QOB235)
- Sensata Circuit Breakers