Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 90A, 1 Pole
Mfr # LELK1-1REC4-30326-90
Zoro # G005809292
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Amps 90A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELK1-1REC4-30326-90
- Zoro # G005809292
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 90A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/40)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-30-RP)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- NOARK Contactor, 120V, 1No Aux (C06.310-120)
- SQUARE D Circuit Breaker, Homeline Series 20A, 2 Pole, 240V AC (34031)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 1 Pole, 230/400V AC, B Curve (5SY61166)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H)
- SQUARE D Molded Case Circuit Breaker, LA Series 400A, 3 Pole, 600V AC (LA36400)
- SQUARE D Molded Case Circuit Breaker, JDL Series 250A, 3 Pole, 600V AC (JDL36250)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 2 Pole, 240/415/440V AC, D Curve (M9F43202)
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- Sensata Circuit Breakers