Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 60A, 1 Pole
Mfr # LEL1-38745-60
Zoro # G205808880
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Amps 60A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LEL1-38745-60
- Zoro # G205808880
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.490 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 60A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - Natural (MHT5-40-Natural)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 80A, 250V AC, Non-Indicating (FRN-R-80)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- HUBBELL 20/10A Twist-Lock Receptacle 4P 5W 250/600VAC BK (HBL3520)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-SP)
- DAYTON Circuit Breaker, NDB2-63 B40/3 Series 40A, 3 Pole, 480V AC, B Curve (5ZUY9)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFI)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 3 Pole, 277/480V AC (EDB34020)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CLB-053-27E3N-W-A/05)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260VH)
- Sensata Circuit Breakers