Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 50A, 1 Pole
Mfr # LELK1-1-72-50.0-01-V
Zoro # G605809197
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Amps 50A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELK1-1-72-50.0-01-V
- Zoro # G605809197
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 50A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Snow (SC-3-SW)
- CABLE WHOLESALE CableWholesale 13X6-06102 Cat6a Blue Ethernet Patch Cable Snagless Molded Boot 500 MHz 2 foot (13X6-06102)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- MERSEN Glass Fuse, Fast-Acting, 1.25A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-1/4)
- GE CURRENT Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (THQL2150)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F22210)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, D Curve (M9F43208)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 2 Pole, 120/240V AC (QOU245B)
- Sensata Circuit Breakers