Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 30A, 2 Pole
Mfr # LELK11-1-52-30.0-01
Zoro # G605809548
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Amps 30A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELK11-1-52-30.0-01
- Zoro # G605809548
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.490 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 30A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK5 (6406-005D)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- ZORO SELECT Channel Pipe Clamp, 1 In, Gold, PK10 (V111 1Y)
- PANDUIT Circuit Breaker, 3A, K Curve (DAP-3AMP-KIT)
- EATON Miniature Circuit Breaker, GHB Series 30A, 1 Pole, 277V AC (GHB1030)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140205)
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 2 Pole, 277/480V AC, B Curve (BDA24025Y1)
- Sensata Circuit Breakers