Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 30A, 1 Pole
Mfr # LEL1-1-62-30.0-01-V
Zoro # G605809012
Sold in multiples of 2 for $143.38
$143.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Amps 30A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LEL1-1-62-30.0-01-V
- Zoro # G605809012
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.490 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 30A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Conduit, Tite Bite, 3/8 In (3301)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2016)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 1 Pole, 120/240V AC (QOU180)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3020)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 1 Pole, Not Rated, C Curve (M9U21163)
- SQUARE D Molded Case Circuit Breaker, Q4 Series 300A, 3 Pole, 240V AC (Q4L3300)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (247569)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- Sensata Circuit Breakers