Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 20A, 2 Pole
Mfr # LELK11-39433-20
Zoro # G005809209
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Amps 20A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELK11-39433-20
- Zoro # G005809209
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.490 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- WBOX 3/4 RARE EARTH MAGNET 10P (0E-STLDRMAG)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- EATON Circuit Breaker, PDG Series 80A, 2 Pole, 600V AC, A Curve (PDG22F0080TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 1 Pole, 277V AC (EHD1020)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, D Curve (FAZ-D5/2)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- GE Miniature Circuit Breaker, THQB Series 40A, 2 Pole, 120/240V AC (THQB2140)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 125A, 2 Pole, 347/600V AC, B Curve (BDA261252)
- Sensata Circuit Breakers