Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 20A, 1 Pole
Mfr # LELK1-1-51-20.0-01-V
Zoro # G005809575
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELK1-1-51-20.0-01-V
- Zoro # G005809575
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 60.00)
- WIEGMANN Steel Enclosure, 24 in H, 10 in D, NEMA 4, Hinged (N412242410C)
- EATON CUTLER-HAMMER Circuit Breaker, BRN Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, D Curve (5SY41208)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DFC)
- SQUARE D Molded Case Circuit Breaker, HDA Series 60A, 2 Pole, 600V AC (HDA260602)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 50A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-650-521-E)
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- Sensata Circuit Breakers