Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 15A, 2 Pole, 120/240V AC
Mfr # LEL11-1-62-15.0-U-01-V
Zoro # G605808879
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LEL11-1-62-15.0-U-01-V
- Zoro # G605808879
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.490 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, QO, 40 Spaces, 200A (QOC40UFL)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 10ft (N125-010-GY)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- KEEN 49501 BX-Flex BX Connector (KE155967)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 1 Pole, 277V AC (EHD1040)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, D Curve (M9F23302)
- EATON Circuit Breaker, FAZ Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- GE Miniature Circuit Breaker, THQB Series 50A, 2 Pole, 120/240V AC (THQB2150)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020NC)
- Sensata Circuit Breakers