Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 10A, 1 Pole
Mfr # LELK1-1REC4-52-10.0-01-V
Zoro # G605809456
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Amps 10A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELK1-1REC4-52-10.0-01-V
- Zoro # G605809456
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 10A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FRN-R-1/10)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- GE Miniature Circuit Breaker, THQP Series 35A, 1 Pole, 120/240V AC (THQP135)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260604)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AF2)
- EATON Miniature Circuit Breaker, GHB Series 90A, 3 Pole, 277/480V AC (GHB3090)
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- SQUARE D Molded Case Circuit Breaker, HDL Series 25A, 3 Pole, 600V AC (HDL36025)
- SIEMENS Circuit Breaker, QP/MP Series 100A, 2 Pole, 120/240V AC (605920)
- Sensata Circuit Breakers