Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 10A, 1 Pole
Mfr # LELK1-1-63F-10.0-01-V
Zoro # G605809203
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Amps 10A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELK1-1-63F-10.0-01-V
- Zoro # G605809203
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 10A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Gray, Matte, 1.75" Hole Dia. (HW-FGHP-100-125WW)
- KABLE KONTROL Kable Kontrol® Polyurethane Drop Over Cable Protector - 40" Long - 1 Channel - Yellow (CP9800)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS1W)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, D Curve (M9F43101)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 3 Pole, 277/480V AC (EDB34015)
- GE Miniature Circuit Breaker, THQC Series 50A, 2 Pole, 120/240V AC (THQC2150WL)
- DAYTON Circuit Breaker, NDB2-63 D16/3 Series 16A, 3 Pole, 480V AC, D Curve (5ZVF9)
- SQUARE D Molded Case Circuit Breaker, HDL Series 100A, 3 Pole, 600V AC (HDL36100U31X)
- GE Molded Case Circuit Breaker, TEY Series 20A, 3 Pole, 277/480V AC (TEY320)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY61106)
- BLUE SEA SYSTEMS Circuit Breaker, 20A, Not Rated (7153)
- Sensata Circuit Breakers