Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 100A, 1 Pole
Mfr # LELK1-1-52-100.-01-V
Zoro # G505809556
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LEL
- Amps 100A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELK1-1-52-100.-01-V
- Zoro # G505809556
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LEL |
Amps | 100A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 50A, 600V AC, Non-Indicating (HSJ50)
- GARDNER BENDER Wing-type Wire Cnnectr, 22-6AWG, Red, PK50 (17-086)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1/4” Inch Diameter – 100’ Feet Long – Black (FRPPWL.380-100SP)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130HID)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF0250N)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 3 Pole, 277/480V AC, D Curve (FAZ-D7/3-NA)
- SIEMENS Circuit Breaker, QT Series 30/20A, 2 Pole, 120/240V AC (Q23020CT2)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 208/120V AC, A Curve (QO340GFI)
- SQUARE D Circuit Breaker, Homeline Series 20/30A, 2x1, 1x2 Pole (216623)
- Sensata Circuit Breakers