Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 1 Pole
Mfr # LELK1-1RS4-27129-952
Zoro # G005809629
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELK1-1RS4-27129-952
- Zoro # G005809629
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LEL |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- DICOR Dicor DCR551LSB-1 Dicor Corporation Non-Leveling Lap Sealant - Black (DCR551LSB-1)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 347/600V AC, B Curve (BDA160203)
- GE Molded Case Circuit Breaker, TEY Series 40A, 2 Pole, 277/480V AC (TEY240)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, B Curve (5SY63326)
- GE Miniature Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- SQUARE D Molded Case Circuit Breaker, JGL Series 150A, 3 Pole, 600V AC (JGL36150)
- Sensata Circuit Breakers