Shop All Circuit Breakers
Sensata
Circuit Breaker, LEL Series 1 Pole
Mfr # LELK1-1REC4-27129-911
Zoro # G505809204
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEL
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELK1-1REC4-27129-911
- Zoro # G505809204
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LEL |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 11Pin, 3PDT, 10A, 24VDC (MJN3CF-DC24)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410WLG)
- EATON BUSSMANN Spare Fuse Cabinet, 5 cu. ft. (SFC-FUSE-CAB)
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 60A, 2 Pole, 240V AC (ED22B060)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, FD Series 2 Pole, 600V AC (FD2080S)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, D Curve (FAZ-D30/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31005273)
- PRO PLUG Circuit Breaker, Q Series 15A, 1 Pole, 120/240V AC (PR799196)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFP120DF)
- SIEMENS Miniature Circuit Breaker, BLE Series 20A, 1 Pole, 120V AC (BE120H)
- Sensata Circuit Breakers