Shop All Circuit Breakers
Sensata
Circuit Breaker, LEJBX Series 20A, 1 Pole, 240V AC
Mfr # LEJBX6-1-61-20.0-A-M6-T
Zoro # G605810490
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEJBX
- Amps 20A
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LEJBX6-1-61-20.0-A-M6-T
- Zoro # G605810490
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | LEJBX |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2416)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- NOARK Overload 2.3-3.2A 3 Pole (RHU-10/1-3.2)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 30A, 1 Pole, 240V AC, B Curve (5SJ41306HG40)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 1 Pole, 120/240V AC (QH120)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDF)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-610-111-D)
- SQUARE D Molded Case Circuit Breaker, JGL Series 225A, 3 Pole, 600V AC (JGL36225)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, C Curve (FAZ-C3/3-NA)
- Sensata Circuit Breakers