Shop All Circuit Breakers
Sensata
Circuit Breaker, JTEP Series 700A, 4 Pole, Not Rated
Mfr # JTEP-4-1REC4-52-3-F1-700
Zoro # G605810339
product price: $2,710.99
/ea
Free Shipping & Returns
$2,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JTEP
- Amps 700A
- Number of Poles 4
- AC Voltage Rating Not Rated
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JTEP-4-1REC4-52-3-F1-700
- Zoro # G605810339
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 6.000 in |
Depth | 4.452 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JTEP |
Amps | 700A |
Number of Poles | 4 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Captive Nuts |
DC Voltage Rating | 160V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- ERICSON KIT 1075-MR FIELD REPL w/NUTS (1075-MRKIT)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (32015001)
- GE Miniature Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 2 Pole, 120/240V AC (QOB270)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 2 Pole, 277/480V AC, C Curve (FAZ-C8/2-NA)
- GE Molded Case Circuit Breaker, TEY Series 40A, 1 Pole, 277/480V AC (TEY140)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F22320)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- Sensata Circuit Breakers