Shop All Circuit Breakers
Sensata
Circuit Breaker, JTEP Series 350S, 2 Pole
Mfr # JTEP-2-1REC4R-38845-350S
Zoro # G205810067
product price: $1,416.99
/ea
Free Shipping & Returns
$1,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JTEP
- Amps 350S
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JTEP-2-1REC4R-38845-350S
- Zoro # G205810067
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3.000 in |
Depth | 4.452 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JTEP |
Amps | 350S |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 12.00x12 (CSP1212)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-1RD)
- SUPERIOR ELECTRIC 20A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE20OLS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 3 Pole, 240V AC, D Curve (FAZ-D40/3-NA)
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120HH)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 240V AC (156162)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- Sensata Circuit Breakers