Shop All Circuit Breakers
Sensata
Circuit Breaker, JTE Series 200A, 1 Pole
Mfr # JTE-1-1REC4-52-3-F1-200
Zoro # G605809845
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JTE
- Amps 200A
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JTE-1-1REC4-52-3-F1-200
- Zoro # G605809845
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.420 in |
Depth | 4.452 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JTE |
Amps | 200A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Captive Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Green, 120V (20C852)
- EUCHNER Locking Safety Switch, IP Rating 67 (CET3-AR-CRA-CH-50X-SG-110906)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 2A, 125V AC, Non-Indicating (BP/GMA-2A)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2-NA)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- SIEMENS Circuit Breaker, QD Series 50A, 2 Pole (ITED250)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB2151021)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (UBIP230)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115AFI)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 2 Pole, 277/480V AC, C Curve (FAZ-C8/2-NA)
- Sensata Circuit Breakers