Shop All Circuit Breakers
Sensata
Circuit Breaker, JLE Series 250A, 3 Pole
Mfr # JLE-3-32056-250
Zoro # G205809634
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JLE
- Amps 250A
- Number of Poles 3
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JLE-3-32056-250
- Zoro # G205809634
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 4.500 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JLE |
Amps | 250A |
Number of Poles | 3 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- MERSEN CC Class, ATQR Series, Time-Delay, 20A, 600V AC, Non-Indicating (ATQR20)
- MARINCO 5378 Marinco 20A 125V 2P 3W Flanged Inlet (5378)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 277V AC, C Curve (5SJ41067HG42)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 2 Pole, 400V AC, C Curve (5SY62047)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- EATON Molded Case Circuit Breaker, JG Series 250A, 3 Pole, 600V AC (JGE3250FAG)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOH2100)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- Sensata Circuit Breakers