Shop All Circuit Breakers
Sensata
Circuit Breaker, JLE Series 250A, 3 Pole, 240V AC
Mfr # JLE-3-1REC4-62-5-B4-250-A
Zoro # G205809702
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JLE
- Amps 250A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JLE-3-1REC4-62-5-B4-250-A
- Zoro # G205809702
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 4.500 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JLE |
Amps | 250A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Conduit Chase Nipple, 1 in Threaded, 1.53 in OD, Zinc (90703)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 3ft (P006-003)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 1000 (TY244M)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.25A)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF0215N)
- SQUARE D Miniature Circuit Breaker, EGB Series 40A, 3 Pole, 277/480V AC (EGB34040)
- SQUARE D Molded Case Circuit Breaker, BGA Series 35A, 3 Pole, 277/480V AC, B Curve (BGA34035Y)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CMB-053-11C3N-W-A/05)
- SIEMENS Siemens Energy 6298657 QA115AFC 15A Circuit Breaker Arc Fault Combo (6298657)
- SWITCH ON Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (SW2516131)
- Sensata Circuit Breakers