Shop All Circuit Breakers
Sensata
Circuit Breaker, JLE Series 250A, 1 Pole, Not Rated
Mfr # JLE-1-1-52-3-B3M-250-A-V
Zoro # G005809933
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series JLE
- Amps 250A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # JLE-1-1-52-3-B3M-250-A-V
- Zoro # G005809933
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 4.500 in |
Depth | 4.452 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JLE |
Amps | 250A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | 160V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QE3EXX)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (RM60100-3CR)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-7000)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black square Ø 16 3 position spring return (ZB6CD25)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, C Curve (M9F22216)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 200A, 2 Pole, 120/240V AC (7476)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F42220)
- SQUARE D Molded Case Circuit Breaker, JDA Series 175A, 3 Pole, 600V AC (JDA36175)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120HM)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340VH)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 3 Pole, 120/240V AC (QOU350)
- Sensata Circuit Breakers