Shop All Circuit Breakers
Sensata
Circuit Breaker, JLE Series 250A, 1 Pole
Mfr # JLE-1-1REC4-52-2-B2-250-S
Zoro # G005810151
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JLE
- Amps 250A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # JLE-1-1REC4-52-2-B2-250-S
- Zoro # G005810151
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.420 in |
Depth | 4.452 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JLE |
Amps | 250A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 11" Black UV Resist 50 lb Cable Tie 100/bag (CBL 11-50-BLK)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC24)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x24 (A8824T1T)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 35A, 32V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-35)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- ZORO SELECT Circuit Breaker (PN22N003G)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260502)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F42320)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- SIEMENS Circuit Breaker, QD Series 20A, 2 Pole, 120/240V AC (D220)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- Sensata Circuit Breakers