Shop All Circuit Breakers
Sensata
Circuit Breaker, JLE Series 200A, 3 Pole, 240V AC
Mfr # JLE-3-1-63-5-B3-200
Zoro # G605809654
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JLE
- Amps 200A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JLE-3-1-63-5-B3-200
- Zoro # G605809654
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 4.500 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JLE |
Amps | 200A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- GREENGATE Ceiling Pir W/Bas 500 Sq Ft (OAC-P-0500-R)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC10)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- GE Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130GFTP)
- GE Molded Case Circuit Breaker, THQL Series 70A, 1 Pole, 120/240V AC (THQL1170)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- PROTEAM Circuit Breaker (104212)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 25A, Not Rated (7135)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220VH1021)
- Sensata Circuit Breakers