Shop All Circuit Breakers
Sensata
Circuit Breaker, JLE Series 200A, 1 Pole
Mfr # JLE-1-1REC5R-53-2-B2-200
Zoro # G605810193
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JLE
- Amps 200A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JLE-1-1REC5R-53-2-B2-200
- Zoro # G605810193
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.420 in |
Depth | 4.452 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JLE |
Amps | 200A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKS159)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N20MP)
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 15A (BPS-015)
- EATON CUTLER HAMMER Circuit Breaker, BAB Series 30A, 2 Pole, 240V AC (BAB2030)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY61047)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120/240V AC (R00-LB120-0TR)
- SIEMENS Circuit Breaker, 5SY6 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY61087)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 1 Pole, 120/240V AC (QOB160)
- MOELLER FAZ BRANCH PROTECTOR, UL 489 INDUSTRIAL MINIATURE CIRCUIT BREAKER - SUPPLEM (FAZ-D20/1-NA-SP)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- Sensata Circuit Breakers