Shop All Circuit Breakers
Sensata
Circuit Breaker, JLE Series 150A, 3 Pole, 240V AC
Mfr # JLE-3-1-62-5-B4-150-A
Zoro # G005809773
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JLE
- Amps 150A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # JLE-3-1-62-5-B4-150-A
- Zoro # G005809773
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 4.500 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JLE |
Amps | 150A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT)
- ECOFLOW Portable Generator (Rivermini-US)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Butt Conn- BL/RD/WT/YL- 400 pcs (HS-HP-SS-MIX4-100)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20/30A, 1 Pole, 120V AC (BD2030)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 1 Pole, 277V AC (EDB14020)
- SQUARE D Molded Case Circuit Breaker, BDA Series 30A, 3 Pole, 277/480V AC, B Curve (BDA34030Y)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250C)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/40A, 4 Pole, 120/240V AC (BQ230240)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230H)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-10)
- Sensata Circuit Breakers