Shop All Circuit Breakers
Sensata
Circuit Breaker, JLE Series 125A, 3 Pole, 240V AC
Mfr # JLE-3-1REG4-63-5-B3M-125-A
Zoro # G005809667
product price: $1,167.99
/ea
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JLE
- Amps 125A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JLE-3-1REG4-63-5-B3M-125-A
- Zoro # G005809667
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 4.500 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JLE |
Amps | 125A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-02.00-D-C2 (DD51)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Yellow (HS364-S10-YELLOW)
- BAYCO PROF EXT CORD 16/3SJT 50 (BYSL-750)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130HID)
- SQUARE D Molded Case Circuit Breaker, LAL Series 200A, 3 Pole, 600V AC (LAL36200MB)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 2 Pole, 400V AC, C Curve (5SY62017)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115AFI)
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- Sensata Circuit Breakers