Shop All Circuit Breakers
Sensata
Circuit Breaker, JLE Series 100A, 3 Pole, 240V AC
Mfr # JLE-3-1REC5-63F-5-F0-100
Zoro # G205809641
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JLE
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JLE-3-1REC5-63F-5-F0-100
- Zoro # G205809641
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 4.500 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JLE |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Solderless Connector |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 50 ft. BK (E3657)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM01.6)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (9550ANPB)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CB07)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 20A, 3 Pole, 240V AC (ED23B020)
- GE ELECTRIC Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (6122071)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/30A, 2 Pole, 120/240V AC (HOMT2020230)
- GE Miniature Circuit Breaker, THHQB Series 30A, 2 Pole, 120/240V AC (THHQB2130)
- Sensata Circuit Breakers