Shop All Circuit Breakers
Sensata
Circuit Breaker, JLE Series 100A, 2 Pole, Not Rated
Mfr # JLE-2-1-52-3-B3M-100-A-V
Zoro # G005810199
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JLE
- Amps 100A
- Number of Poles 2
- AC Voltage Rating Not Rated
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JLE-2-1-52-3-B3M-100-A-V
- Zoro # G005810199
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3.000 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JLE |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | 160V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1H7)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 75A (783XY0)
- ZORO SELECT Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED4)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No (XTCE095F00TD)
- SQUARE D Miniature Circuit Breaker, QOB Series 125A, 2 Pole, 120/240V AC (QOB2125)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230)
- PANELTRONICS Circuit Breaker, 25A, 2 Pole, Not Rated (206-082S)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115AFI)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 1 Pole, 120/240V AC (UBIF040N)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 3 Pole, 120/240V AC (QO310)
- Sensata Circuit Breakers