Shop All Circuit Breakers
Sensata
Circuit Breaker, JLE Series 1 Pole
Mfr # JLE-1-1REG4-38824-2
Zoro # G505810347
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JLE
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Trip Type Hydraulic Magnetic
- Instantaneous Trip Trip Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JLE-1-1REG4-38824-2
- Zoro # G505810347
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.420 in |
Depth | 4.452 in |
Height | 7.125 in |
Details
Item | Circuit Breaker |
Series | JLE |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797UZ7)
- LEDEX Solenoid (B22-2-M-36)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 175A, 3 Pole, 600V AC (FXD63B175)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, B Curve (M9F21106)
- GE Molded Case Circuit Breaker, TEY Series 15A, 3 Pole, 277/480V AC (TEY315)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260VH)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-NA-SP)
- GE Miniature Circuit Breaker, THQP Series 25A, 2 Pole, 120/240V AC (THQP225)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- Sensata Circuit Breakers