Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 7A, 3 Pole, 277/480V AC
Mfr # IULNK111-1-62-7.00-E
Zoro # G205809467
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 7A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULNK111-1-62-7.00-E
- Zoro # G205809467
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Height | 2.44 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 7A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 0.25 to 1A, Class 5/20/20/30 (3UB81134AB2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- NVENT CADDY J-Hook, Wall Mount (CAT12)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- SIEMENS Miniature Circuit Breaker, BQD Series 40A, 3 Pole, 480V AC (BQD340)
- SQUARE D Molded Case Circuit Breaker, PGL Series 1,000A, 3 Pole, 600V AC (PGL36100U31A)
- TENNANT Circuitbreaker, 10.0a, Resetable (383721)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7270)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- DAYTON Circuit Breaker, NDB2-63 C32/2 Series 32A, 2 Pole, 480V AC, C Curve (5ZVA8)
- Sensata Circuit Breakers