Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 5A, 2 Pole
Mfr # IULNK11-1-62-5.00
Zoro # G605809616
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 5A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULNK11-1-62-5.00
- Zoro # G605809616
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Height | 2.44 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 5A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-A-C0)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 208/120V AC, A Curve (QOB320GFI)
- GE Miniature Circuit Breaker, THQP Series 25A, 2 Pole, 120/240V AC (THQP225)
- MARINCO Marinco 185050F-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Flush Mount (185050F-01-1)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- SEALER SALES Circuit Breaker for Band Sealers - DZ47-60 or DZ47-63 (BS-27)
- Sensata Circuit Breakers