Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 5A, 1 Pole
Mfr # IULNK1-1-51-5.00
Zoro # G605809173
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULNK1-1-51-5.00
- Zoro # G605809173
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Pushbutton (PBM-1)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 (3RB21534FW2)
- GE ENERGY Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (646141)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- SQUARE D Molded Case Circuit Breaker, HJL Series 30A, 3 Pole, 600V AC (HJL36030M71)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, Not Rated, C Curve (FAZ-C10/2-NA-DC)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, D Curve (FAZ-D5/2)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320)
- Sensata Circuit Breakers