Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 5A, 1 Pole, 120/240V AC
Mfr # IULNK1-1REC5-61-5.00-U
Zoro # G805809478
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 5A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULNK1-1REC5-61-5.00-U
- Zoro # G805809478
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.301 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 5A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- GARDNER BENDER Plastic Masonry Staple, 1/4", PK100 (PSW-100M)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120DF)
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- DAYTON Circuit Breaker, NDB2-63 B10/1 Series 10A, 1 Pole, 277V AC, B Curve (5ZUW2)
- GE Miniature Circuit Breaker, THHQL Series 30A, 1 Pole, 120/240V AC (THHQL1130)
- EATON Circuit Breaker, CSR Series 150A, 2 Pole, 120/240V AC (CSR2150N)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 15A, 1 Pole, 240V AC, B Curve (5SJ41186HG40)
- EATON Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (CHF215)
- Sensata Circuit Breakers