Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 40A, 1 Pole
Mfr # IULNK1-1REC4-40194-40
Zoro # G605809500
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 40A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULNK1-1REC4-40194-40
- Zoro # G605809500
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.301 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 40A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS606HGRA)
- SIEMENS Circuit Breaker, QP/MP Series 50A, 1 Pole, 120/240V AC (ITEQ150)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- NOBLES/TENNANT Circuit Breaker, 30A, 250V AC (383725)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 2 Pole, 120/240V AC (QO245)
- Sensata Circuit Breakers