Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 35A, 3 Pole
Mfr # IULNK111-1-41-35.0
Zoro # G505809587
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 35A
- Number of Poles 3
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IULNK111-1-41-35.0
- Zoro # G505809587
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Height | 2.44 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 35A |
Number of Poles | 3 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Replacement Shield - Full Shield (534-Z24)
- SUPERIOR ELECTRIC 100 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC143-100)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- EUCHNER Actuator, Front, Steel, For NZ, VZ, TZ (NZ/TZ STRAIGHT ACTUATOR Z-G)
- SQUARE D Molded Case Circuit Breaker, LA Series 250A, 3 Pole, 600V AC (LA36250)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHT2020)
- LEVITON Circuit Breaker, 100A, 2 Pole, 120/240V AC (R00-LB200-00R)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215VH)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, Not Rated, C Curve (FAZ-C10/2-NA-DC)
- GE CURRENT Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- Sensata Circuit Breakers