Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 35A, 1 Pole
Mfr # IULNK1-1-52-35.0
Zoro # G205809139
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 35A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IULNK1-1-52-35.0
- Zoro # G205809139
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 35A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS Series, 250A, Fast-Acting, 300V AC, Bolt-On (A30QS250-4)
- DISCO Blk Nyln Cable Ties 14" L 120#Tensile Strength PK100 (12334PK100)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EG88)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 110A, 3 Pole, 480V AC (HED43B110)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF0230N)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2-NA)
- DAYTON Circuit Breaker, NDB2-63 C20/2 Series 20A, 2 Pole, 480V AC, C Curve (5ZVA6)
- EATON Molded Case Circuit Breaker, LG Series 400A, 3 Pole, 600V AC (LGE3400FAG)
- Sensata Circuit Breakers