Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 20A, 2 Pole
Mfr # IULNK11-1-51-20.0-A
Zoro # G005809377
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 20A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IULNK11-1-51-20.0-A
- Zoro # G005809377
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Height | 2.44 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDKIT)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5CV033)
- IFM Snap Clamp, F/ 18mm Dia Sensor (E11048)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 125A, 2 Pole, 347/600V AC, B Curve (BDA261252)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- EATON Miniature Circuit Breaker, GHB Series 30A, 3 Pole, 277/480V AC (GHB3030)
- SQUARE D Molded Case Circuit Breaker, BJA Series 50A, 3 Pole, 347/600V AC, B Curve (BJA36050)
- EATON BR/BD 200A 20-Space 40-Pole Raintight Meter Breaker Panel (MBE2040B200BTS)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- Sensata Circuit Breakers