Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 20A, 1 Pole, 240V AC
Mfr # IULNK1-1-62-20.0
Zoro # G005808585
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULNK1-1-62-20.0
- Zoro # G005808585
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | 80V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- NOARK Overload 1.4-2.0A 3 Pole (RHU-5-2.0)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31001021)
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260C)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 2 Pole, 480V AC (ED42B030)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2)
- GE Molded Case Circuit Breaker, THQL Series 25A, 1 Pole, 120/240V AC (THQL1125)
- SQUARE D Molded Case Circuit Breaker, HDL Series 125A, 3 Pole, 600V AC (HDL36125)
- Sensata Circuit Breakers