Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 15A, 1 Pole
Mfr # IULNK1-1-72-15.0-K
Zoro # G605809258
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 15A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IULNK1-1-72-15.0-K
- Zoro # G605809258
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.301 in |
Height | 2.49 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Steel (583310)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 4" x 4" x 1' (6-Pack) (F4X4BL6)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006GNK)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 60A, Not Rated (7040)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 3 Pole, 120/240V AC (QOU340)
- GE Miniature Circuit Breaker, THQB Series 40A, 3 Pole, 240V AC (THQB32040)
- SQUARE D Circuit Breaker, 9080GCB Series 1A, 1 Pole, 250V AC (9080GCB10)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC, A Curve (HOM120GFICP)
- Sensata Circuit Breakers