Shop All Circuit Breakers
Sensata
Circuit Breaker, IULNK Series 100A, 2 Pole
Mfr # IULNK11-1-53-100.
Zoro # G505809624
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IULNK
- Amps 100A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IULNK11-1-53-100.
- Zoro # G505809624
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Height | 2.44 in |
Details
Item | Circuit Breaker |
Series | IULNK |
Amps | 100A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1218A Class 10 Olr W/ Everlink Power Ter (LRD318)
- NVENT HOFFMAN Electronic Hygrotherm (ATEMHUM)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QOM125VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC, A Curve (QOB115GFI)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HID)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125VH)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100)
- DAYTON Circuit Breaker, NDB2-63 D50/3 Series 50A, 3 Pole, 480V AC, D Curve (5ZVG4)
- Sensata Circuit Breakers